0
1
2
3

2 x 3m Rectangular Garden Parasol Patio Outdoor Table Umbrellas Dark Grey

Order Code: ZT4184457S

£62.99 Inc VAT (20%)
£66.995.5% off


Description

2x3 (m) Rectangular shape: Unique shape bring style into your garden and outdoor areas. Large patio umbrella will cover you and your guests.Tilting parasol: Easy to adjust the position of the sun parasol, so when the sun moves around, you can adjust this outdoor parasol's angle to stay protected.Aluminium pole: Powder coated for patio parasol's extra strength, core structure is strong. Six ribs connect to the canopy for extra support.Crank handle: Easy to open, easy to close. Dimensions: 248H x 300L x 200Wcm.Suitable bases: All Outsunny types heavier than 25kg, excluding ones for our Cantilever types. Base not included.

See full description
Specifications for 2 x 3m Rectangular Garden Parasol Patio Outdoor Table Umbrellas Dark Grey
  • Shape
    Rectangular
  • Product Type
    Garden Parasol
  • Colour
    Dark Grey
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome