THREE-PIECE SET: The reclining garden loungers include two sun loungers and a table, perfect for grabbing time in the sun with a friend or sunbathing by yourself.ALUMINIUM FRAME WITH AND RATTAN COVERING: The garden sun lounger provides a strong and solid foundation, with the weather-resistant wicker ensuring durability and protection for use all-year round. And the rattan sun lounger is easy to clean with a damp cloth.RECLINING BACK WITH PADS: The rattan lounger back can be five level adjustable positions, allowing you to be in control of your comfort. Included soft and washable padding seat cushions provide comfort and fresh.MATCHING TABLE: The sun loungers for garden are equipped with a side table to keep drinks, books and everything else close to you for convenience. And come with tempered glass top for a sleek look which is easy to clean.DIMENSIONS: Overall Dimension: 91H x 60W x 195Dcm (Lounger) , 28H x 60W x 123Dcm (Seat) , 40H x 40W x 40Dcm (Table) Weight Capacity: 160kg (Lounger) , 30kg (Table) Assembly required.