0
1
2
3

3-Tier End Table with Storage Shelves Nightstand for Bedroom Living Room

Order Code: ZT4184751S

£36.99 Inc VAT (20%)
£39.997.5% off


Description

Unique three-tier design: Formed of a bottom metal shelf, middle wood-effect tray and top glass - striking and beautiful. Best as a side/coffee table - how about as a nightstand too?Middle tray with low sides: Safely keeps stored items inside - lower chance of them falling off and becoming damaged.Steel frame: A solid core structure, supporting the table and its contents whilst in use. Glass and particle board parts are also tough. Anti-slip foot pads to protect floor.Dimensions: 55H x 40L x 40Wcm. Glass top: 38W x 38Dcm. Middle tray: 4H x 37W x 34Dcm. Bottom: 24H x 39.9W x 39.9Dcm.Maximum Load 15KG. Assembly Required.

See full description
Specifications for 3-Tier End Table with Storage Shelves Nightstand for Bedroom Living Room
  • Assembly
    Required
  • Product Type
    End Table
  • Maximum Load
    15kg
  • Material
    Glass
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome