Aluminium Picnic Table w/Side Desktop Outdoor Bbq Party Portable Folding84B-400

Order Code: ZT3350675S

£43.99 Inc VAT (20%)
£46.996% off


Description

PORTABLE DESIGN: Made with a foldable design and built-in handles, it is ideal for taking on camping trips, festivals, staycations, picnics and all other outdoor trips.PULL-OUT SIDE TABLE: Creates extra space – great for holding plates, cutlery, condiments or adding extra dining space.ALUMINIUM FRAME: Resistant to rusting for outdoor use, it is lightweight yet steady and tough. MDF TOP: Light oak in colour, it has a smooth finish for easy cleaning. ADJUSTABLE HEIGHT: Legs can be set to 40cm or 70cm, allowing it to adjust to a height which suits you.DIMENSIONS: Main table: 40/70H x 120L x 60Wcm. Side table: 49.5L x 33Wcm. Folded: 62H x 60L x 7Wcm.MAXIMUM LOAD 30KG. EASY TO SET UP.

See full description
Specifications for Aluminium Picnic Table w/Side Desktop Outdoor Bbq Party Portable Folding84B-400
  • Colour
    Light oak
  • Maximum Load
    30kg
  • Product Type
    Picnic Table

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome