DUAL CHAMBER: Designed by 2 chambers which is the most efficient way to batch output quality compost. While a side is producing, you can add new ingredients to the other side at the same time. The constant exchange of materials on both sides creates a cycle, and you will get a sufficient and organic mixtureTUMBLING DESIGN: 360� rotating system lets your hands-free, avoids mixing and digging into your compost pile with hands, and provides a more efficient and efficient way. Fill the room with kitchen and garden waste, slide the door closed, turn it in every couple of dayOUTSTANDING VENTILATION SYSTEM: 160L large compost bin with 8 ventilation holes at each side of the drum, which benefits the air circulation, and discharge the fermented air and waterSTEEL 'U' FRAME: This compost bin is made of premium steel and polypropylene plastic, sturdy and durable for long-lasting service life. This compost machine also has sliding doors added as a designDIMENSION: Overall size: 71L x 65W x 96Hcm Bucket Size: ?60 x 65L cm Capacity: 160L