ADDS MORE SPACE: Ideal for when family and friends come over.PE RATTAN TOP: High quality and weather resistant, can be used all year round.STURDY: Powder coated steel frame to ensure durability for years to come.FOLDABLE: Easy to set-up and store away when not needed.DIMENSIONS: 40H x 40L x 40Wcm. Folded: 55H x 40L x 6Wcm. Maximum weight capacity: 30kg. NO ASSEMBLY REQUIRED.