Leit 65 Aluminium Outdoor Square Flip Top Table Space Saver

Order Code: ZT4279418S

£239.99 Inc VAT (20%)


Description

Commercial quality

These modern, stylish, space-saving steel tables feature outstanding resistance to rust and weather, making them ideal for outdoor use. Thanks to their lightweight aluminium frame they can also be moved quickly and easily, and when flipped they can nest together for easy storage. Supplied flat packed for easy self-assembly. Perfect for cafes, bistros, terraces, patio and pavement areas. Supplied complete with fixing set.

Product features

Dimensions 720 (H) x 600 (W) x 600 (D) mm
Material Stainless steel
Weight 7.5.
Aluminium alloy base
Flat pack for easy self-assembly
Tables nest together when tops are flipped
Suitable for indoor and outdoor use
Weather and rust resistant

Dimensions 720 (H) x 600 (W) x 600 (D) mm

See full description
Specifications for Leit 65 Aluminium Outdoor Square Flip Top Table Space Saver
  • Width
    600mm
  • Material
    Stainless Steel
    Aluminium
  • Height
    720mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome