0
1
2
3

Outdoor Parasol Umbrella with Vent Piping Side for Garden Table Grey

Order Code: ZT4184726S

£63.99 Inc VAT (20%)
£69.998.5% off


Description

180gsm fabric canopy, with vent: Garden umbrella ensures safe shade for you. Top vent to help keep controlled in wind.Steel frame: Powder coated for extra strength, sun parasol has a steady core.Pull-rope operation: Easy to open and close parasol umbrella.Easy setup: Connect the two pole sections together. Outdoor parasol can be carried and moved around easily.Dimensions: 2.57H x 2.15L x 2.15Wm. Suitable Outsunny base: 84D-046BK. Do not use parasol in strong weather conditions.

See full description
Specifications for Outdoor Parasol Umbrella with Vent Piping Side for Garden Table Grey
  • Frame Material
    Steel
  • Colour
    Grey
  • Frame Finish
    Powder Coated
  • Product Type
    Outdoor Parasol Umbrella

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome