Patio End Table Garden Side Table with Umbrella Hole and Steel Frame Grey

Order Code: ZT3352684S

£59.99 Inc VAT (20%)
£61.993% off
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Φ45mm umbrella holder: hole in the middle of the outdoor table, keeps a parasol securely in place so you are protected from the sun's glare (Umbrella NOT included) .Steel frame: Powder coated for extra strength, this patio table is strong and robust - resilient against mild weathering: suitable for outdoor use.Small square size: Garden table does not take up too much space - great for fitting in smaller areas, a side table for keeping things close by.Anti-slip adjustable feet: Keeps the bistro table stable, whilst helping to protect your floor from damageDimensions: 51H x 51L x 51Wcm. Maximum load 30kg. Assembly required.

See full description
Specifications for Patio End Table Garden Side Table with Umbrella Hole and Steel Frame Grey
  • Colour
    Grey
  • Shape
    Square
  • Frame Material
    Steel
  • Frame Finish
    Powder Coated
  • Product Type
    Patio End Table
  • Maximum Load
    30kg
  • Assembly
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome