0
1
2
3
4

Rectangle Garden Table Furniture with Parasol Hole for Outdoor Use

Order Code: ZT2118004S

£129.99 Inc VAT (20%)


Description



Stylish and classic black appearance, simple and unique style, this black screen-printed square table will look great in any garden or terrace area, adding a modern touch to your outdoor space.

The smooth contour structure adopts a square table with rounded corners, which can effectively prevent children from being bumped.

Made of 5mm toughened glass and a durable metal frame, it provides you with stability and safety.

The table is relatively light and easy to move. With an umbrella hole, it can be used in sunny or rainy days.

Features:

Simple design
Easy to clean
Lightweight and portable
Durable, anti-rust and wear-resistant
Specification

Dimensions: 105cm D x 105cm W x 72cm H

Umbrella Hole Diameter: 51mm

Material: Metal + Glass

Colour: Black

See full description
Specifications for Rectangle Garden Table Furniture with Parasol Hole for Outdoor Use
  • Colour
    Black
  • Umbrella Hole Diameter
    51mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome