0
1
2
3
4

Rectangle Outdoor Furniture Metal&Glass Table with Parasol Hole

Order Code: ZT2118080S

£159.99 Inc VAT (20%)


Description



The table top is made of toughened glass and durable steel, with a hole in the middle for supporting umbrellas.

Stylish and classic black appearance, simple and unique style, this black screen-printed square table will look great in any garden or terrace area, adding a modern touch to your outdoor space.

The smooth contour structure adopts a square table with rounded corners, which can effectively prevent children from being bumped.

Made of 5mm toughened glass and a durable metal frame, it provides you with stability and safety.

Features:

Simple design
Easy to clean
With umbrella hole design, suitable for outdoor use
Durable, anti-rust and wear-resistant
Specifications

Size: 120cm D x 80cm W x 70cm H

Umbrella hole diameter: 51mm

Material: Metal + Glass

Colour: Black

See full description
Specifications for Rectangle Outdoor Furniture Metal&Glass Table with Parasol Hole
  • Colour
    Black
  • Umbrella Hole Diameter
    51mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome