0
1
2
3

Round Dining Table Modern Kitchen Table with Steel Base

Order Code: ZT4184441S

£71.99 Inc VAT (20%)


Description

Two-person size: Round dining table is spacious enough for you and company, whilst being small enough to fit snuggly into a corner and saving space.Simple, modern design: A gently curved round table. Neutral design is understated, can be left how it is or dressed up.Steel frame: Powder coated for extra strength, this small kitchen table has a solid core. MDF tabletop on this small dining table has a painted finish for gentle protection.Versatile: Suitable for use over the home and office. Use as a small dinner table with a friend, as a kitchen table, display table and more.Dimensions: 75H x Φ70cm. Maximum load 30kg. Assembly required.

See full description
Specifications for Round Dining Table Modern Kitchen Table with Steel Base
  • Shape
    Round
  • Finish
    Painted
  • Product Type
    Dining Table
  • Maximum Load
    30kg
  • Frame Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome