VIKING Outdoor Furniture Series, Table LxWxH 2200 X 900 X 770mm, Grey/White

Order Code: ZT2741316S

£799.99 Inc VAT (20%)


Description

VIKING outdoor furniture series, table LxWxH 2200 x 900 x 770 mm, grey/white. Supplied = pre-assembled, final assembly by customer. Table height = 770 mm. Frame colour = white. Frame material = pine wood covering, treated with preservative. Weight = 55 kg. Material thickness = 33 mm. Table width = 900 mm. Table length = 2200 mm. Product type = outdoor tables made of wood. High quality design - many add-on options. Perfect seating for breaks. Ideal for representative outdoor areas. The VIKING furniture series is an attractive table with seats that provides a pleasant way to spend lunch breaks with colleagues outside in the sun. It can be configured to suit individual requirements. Made of high quality pine wood. Due to the natural wood, resin may seep out at higher temperatures. This is a normal process that in no way damages the wood or shortens the service life. Any resin that is excreted can be carefully scratched off, or be wiped off with a little turpentine on a cloth.

See full description
Specifications for VIKING Outdoor Furniture Series, Table LxWxH 2200 X 900 X 770mm, Grey/White
  • Frame Colour
    White
  • Product Type
    Outdoor Tables Made of Wood
  • Weight
    55kg
  • Table Width
    900mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome