ELEGANT DESIGN: The garden bridges to walk on add a unique and interesting look to your garden.WOOD CONSTRUCTION: Made from fir wood for a hardwearing addition to your outdoor furniture.PROTECTIVE TOP COAT: Stained finish for weather resistance against rotting, cracking, splitting and mould build-up.SIDE RAILS: Three posts for added safety of the wooden garden bridge.STRONG: Holds up to 181kg in weight. DIMENSIONS: 152.5L x 67W x 48Hcm. PERFECT FOR SMALL STREAMS, WALKWAYS ETC. ASSEMBLY REQUIRED.