Quantity | Price | Discount |
---|---|---|
1 - 4 | £84.99 | 0% |
5 + | £81.59 | 4% |
Stylish appearance: Our parasols umbrellas with unique gourd-shaped top and made from durable material, combined traditional workmanship with modern aesthetics, unique and utility. It is also an amazing addition for your rattan furniture or outdoor dinner tableCanopy with vent: The garden umbrellas' polyester fabrics with top vent, which allows wind flow quickly to increase stability in wind days. Besides, it also helps to dissipate heat and take in the cool breezeEasy to use: With convenient design, comes with a rope pulley mechanism for easy opening and closing. The detachable pole with spiral connection for easy assembly and the size of the patio parasol's opening angle can be fixed in three positions by latchSturdy central core: Our umbrella for garden table has a hardwood pole and 8 glass fibre ribs which are are not easy to break in windy days. Keeps sun parasol stable and secureDimension: Overall Dimension: Φ2.57 x 2.53H m. Recommend to use bases heavier than 25kg.