Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Outdoor Furniture & Storage
Patio Furniture
Parasol Umbrellas
2.7m LED Tilt Parasols
By MonsterShop
See all variants from
£101.99
Inc VAT (20%)
See all variants from
£101.99
Description
Description unavailable
Feature Attributes
Weight:
5.5 kg
Product Type:
LED Tilt Parasol
Pole Diameter:
38 mm
LED Power Rating:
0.2 W
Rib Size:
12mm x 18mm
Number of Lights:
32
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome