0
1
2
3

2.7m Patio Umbrella Aluminium Frame Parasol Sun Shade Tilt Crank Garden Black

Order Code: ZT4184349S

£49.99 Inc VAT (20%)
£51.993.5% off


Description

Large stylish design: This large 2.7m stylish patio parasol has a polyester top cover that will provide lots of shading and is perfect for various locationCrank mechanism: Open and close your garden umbrella in seconds with the easy-to-turn handle located on the side of the powder-coated aluminium poleAdjustable tilt: This umbrella for garden table features an adjustable tilt. Quickly adjust your outdoor parasol's angle to shield the moving sun and stay in shade all afternoonSingle wind vent: A wind vent at the top of the tilting parasol ensures proper ventilation allowing the sun parasol to remain secure and stable on the groundOverall size: Φ2.7 x 2.35H (M) Assembly Required. Base is not included

See full description
Specifications for 2.7m Patio Umbrella Aluminium Frame Parasol Sun Shade Tilt Crank Garden Black
  • Product Type
    Patio Umbrella
  • Assembly
    Required
  • Colour
    Black
  • Size
    2.7m
  • Material
    Polyester
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome