0
1
2
3

3 x 3m Garden Cantilever Roma Parasol with 360 Rotation Crank Handle Tilt White

Order Code: ZT4184303S

£204.99 Inc VAT (20%)


Description

Weather-resistant canopy: Made from 250gsm polyester, the overhanging parasol covers a large area to protect you from UV, glaring sun and wind, keeping you protected all day long.Five-position tilting canopy: Adjustable between 0-60° angle, change to a position you want. The crank handle is designed to open and close the garden umbrella parasol easily.360° movement: Foot pedal to move the canopy to whatever position you want - create shade where you need, easily.Outdoor suitable: Top vent on canopy, helps stay stable against the wind. It's made of 250g/㎡ polyester fabric and an aluminium frame with eight ribs for reliable outdoor use.Dimensions: 295L x 295W x 265Hcm. Minimum 100kg base weight is required, not included. Do not use during heavy weather.

See full description
Specifications for 3 x 3m Garden Cantilever Roma Parasol with 360 Rotation Crank Handle Tilt White
  • Frame Material
    Aluminium
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome