3m Garden Banana Parasol Cantilever Umbrella with Base Weights and Cover


£163.99 Inc VAT (20%)
Up to 3.5% off

See all variants from £163.99

Description

STEADY STANDING: The garden umbrella parasol possesses a solid metal pole, a cross base and 4 matching weights, stands steadily upright all day long. Six ribs attached to the canopy for extra support.PARASOL COVER: The cantilever parasol comes with a cover which protects the folding parasol form sun and rain and prolongs its service life.OFFSET CANTILEVER UMBRELLA: This dark blue square offset cantilever umbrella can cover large patio furniture that doesn't have a hole to mount a standard umbrella to. Use it to cover outdoor sectionals, pool lounge chairs, or patio dining sets to provide comfortable shade even in difficult situations.CANOPY VENT: The top vent of the cantilever parasol with base included allows air to pass through the bottom to outside, helping to prevent it lifting up the canopy and overpowering it.DIMENSIONS: Φ292 x 247Hcm. Pole Diameter: 4.8cm. EASY ASSEMBLY REQUIRED.

Feature Attributes

Colour:
Dark Blue
Pole Diameter:
4.8 cm