3m LED Cantilever Parasol and Plain Base - Green

Order Code: ZT5363691S

£199.99 Inc VAT (20%)
£209.994.5% off


Description

Prepare for summer with this elegant LED cantilever parasol. Combining style and function this parasol is a beautiful addition to your garden and offers top UV protection with its quality 160g polyester canopy in classic green. Blending traditional craftsmanship with modern design it complements any outdoor space effortlessly. The easy-to-use crank winding mechanism lets you open the parasol in seconds so you can enjoy the sun right away. Tilt it to your preferred angle for custom shading and rotate it a full 360 degrees to follow the suns path ensuring ideal coverage throughout the day. The cantilever style keeps the stand out of the shaded area maximizing your space and a discreet vent at the top of the canopy improves airflow and stability reducing wind pressure. Each rib of the parasol is adorned with 4 cool white LED lights powered by solar energy. When night falls simply switch on the built-in lights to enjoy your garden into the evening in an eco-friendly way. Constructed from sturdy powder-coated carbon steel with a pole thickness of 48mm this parasol is built to last. For added protection a FREE waterproof rain cover is included to keep your parasol in great condition all year. The parasol base features a cross-section design for stable support and it includes base weights for added security. Simply fill the weights with sand or water for quick setup. The bases sleek dark grey finish and square design add a smart touch to your setup while sitting low to the ground for an unobtrusive look. Product Features: * Durable 160g polyester canopy with UV protection * 360-degree rotation and adjustable tilt for customized shading * LED-lit ribs with solar-powered cool white lights * Ventilated canopy for improved airflow and stability * FREE waterproof rain cover Specifications: * Canopy Color: Green * Material: Powder-coated carbon steel * Pole Thickness: 48mm * Canopy Fabric: 160g UV-protected polyester * Base Design: Cross-section with fillable weights * Lighting: Solar-powered LED lights with on/off switch

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome