0
1
2
3
4
5

Black Cantilever Parasol & Square Base

Order Code: ZT3961350S

£169.99 Inc VAT (20%)


Description

Get summer ready with the beautiful cantilever parasol with square base. Stylish and practical, this is a stunning addition to your garden whilst providing excellent UV protection with high quality 160g polyester.

The crank winding mechanism means that you can have your parasol up in a flash to make the most of those sunny days. Then simply tilt to the perfect angle to give you the cover you need.

The hanging style of this parasol leaves the stand out of the way allowing you to make the most of your shaded area. With the stand to the side, this attractive parasol will compliment any outdoor furniture.

We have included a FREE waterproof cover to keep your parasol in tip-top condition all year round. Why not complete the set with the available base? Simply fill with sand or water and you are good to go. The dark grey aesthetic combined with the attractive fan or square design will be a smart finish to your parasol.

Product Features:


* Beautiful cantilever parasol available in black, beige, cream, grey and green
* High quality 160g polyester to give UV protection
* Smooth crank winding mechanism
* Available stand in square or fan design with connectors
* FREE waterproof cover Parasol Specifications:


* Material: 160g Polyester & Powder Coated Iron
* Number of Spokes: 6
* Iron Thickness: 0.9mm
* Pole Diameter: 48mm
* Weight: 11.1Kg
* Height: 2.47m/247cm/97.2"
* Depth: 3m/300cm/118.1"
* Width: 3m/300cm/118.1" Square Base Specifications:


* Material: HDPE (High-Density Polyethylene)
* Size: 15L
* Weight: 8Kg
* Length: 105cm/1.05m/41.3"
* Width: 105cm/1.05m/41.3"
* Height: 7cm/0.07m/2.8"

See full description
Specifications for Black Cantilever Parasol & Square Base
  • Colour
    Black
  • Product Type
    Cantilever Parasol
  • Weight
    11.1kg
  • Pole Diameter
    48mm
  • Base Size
    15L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome