Garden Parasol


£75.99 Inc VAT (20%)
Up to 5% off

See all variants from £75.99

Description

ADJUSTABLE ANGLE: The tilting parasol moves to a 45° angle with the touch of a button, keeping you protected better from direct sun.POLYESTER CANOPY: Garden umbrellas' 180g/㎡ polyeater is thick and durable, with a top vent to let the air out easily, so it doesn't turn inside out.ALUMINIUM FRAME: A tough core, keeping the umbrella for garden table upright and in place all day long. (Do no leave in heavy and adverse weather) .SIX RIBS: Connects the sun parasol canopy to the pole for extra strength. DIMENSIONS: 2.58H x 3L x 2W m.ASSEMBLY REQUIRED.

Feature Attributes

Product Type:
Garden Parasol
Height:
2.58 m
Assembly:
Required
Width:
2 m
Length:
3 m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome