Parasol Base with Castor, HxWxD 100 X 400 X 400 mm, for Pole 21 - 54 mm, White

Order Code: ZT3154309S

£209.99 Inc VAT (20%)


Description

Parasol base with castor, HxWxD 100 x 400 x 400 mm, for pole Ø 21 - 54 mm, white. Supplied = flat pack. Material = concrete, plastic. Colour = white. Height = 100 mm. Width = 400 mm. Depth = 400 mm. For diameter = 21 - 54 mm. Product type = sunshade base weights. For umbrella poles with Ø 21 to 54 mm. Stand weight 30 kg. This plastic parasol base filled with cement harmonises with any outdoor area. The castor in the stand makes it easy to manoeuvre. Dimensions approx. 100 x 400 x 400 mm.

See full description
Specifications for Parasol Base with Castor, HxWxD 100 X 400 X 400 mm, for Pole 21 - 54 mm, White
  • Colour
    White
  • Product Type
    Sunshade Base Weights
  • Width
    400mm
  • Material
    Plastic
    Concrete
  • Height
    100mm
  • Pole Diameter
    21 - 54mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome