Parasol, Round Design, 2800 mm, White Frame, Sea Blue

Order Code: ZT3154312S

£509.99 Inc VAT (20%)


Description

Parasol, round design, Ø 2800 mm, white frame, sea blue. Supplied = assembled. Frame material = steel. Colour = sea blue. Opening mechanism = push-up system. Umbrella shape = round. UV protection factor = 40. Material covering = polyacrylic. Diameter = 2800 mm. Product type = sunshades. Classic design. 10-part cover. Umbrella pole Ø 30 mm. The parasol is 2.8 m in diameter and is available in pastel tones and bold colours. The folding mechanism allows the canopy to be tilted individually depending on the angle at which the sun is shining. Canopy: 100% Dralon® (acrylic) , 10 piece Dimensions: Ø 2800 mm, parasol pole Ø 30 mm A minimum parasol base weight of 40 kg is required to ensure stability. Supplied without sunshade base weight.

See full description
Specifications for Parasol, Round Design, 2800 mm, White Frame, Sea Blue
  • Colour
    Sea Blue
  • Product Type
    Sunshade
  • Diameter
    2800mm
  • UV Protection Factor
    40
  • Opening Mechanism
    Push-up system
  • Frame Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome