Patio Umbrella Canopy Tilt Shelter Sun Shade Aluminium with Crank Outdoor


£50.99 Inc VAT (20%)
Up to 5.5% off

See all variants from £50.99

Description

Aluminium pole with glass fibre ribs: Sturdy central core. The Aluminium pole is lightweight and rust-resistant, while the eight glass fibre ribs are not easy to break in windy days.Tilting parasol: Fix to three different angles to shade against the sun and its rays, through different times of day.Crank handle: Open and close the large garden umbrella easily with the easy-turn movement. Located on the side of the pole.Φ2.65M Canopy: Large patio umbrella offers plenty of shade from direct sunlight and light rain. Perfect for gardens, balconies, patios and other uncovered outdoor areas.Dimensions: 2.4H x Φ2.65m. Pole: Φ38mm. Recommend to use bases heavier than 25kg. Do not leave open in heavy weather. Assembly required.

Feature Attributes

Product Type:
Patio Umbrella