Patio Umbrella Parasols


£49.99 Inc VAT (20%)

See all variants from £49.99

Description

Large stylish design: This large 2.7m stylish patio parasol has a polyester top cover that will provide lots of shading and is perfect for various locationCrank mechanism: Open and close your garden umbrella in seconds with the easy-to-turn handle located on the side of the powder-coated aluminium poleAdjustable tilt: This umbrella for garden table features an adjustable tilt. Quickly adjust your outdoor parasol's angle to shield the moving sun and stay in shade all afternoonSingle wind vent: A wind vent at the top of the tilting parasol ensures proper ventilation allowing the sun parasol to remain secure and stable on the groundOverall size: Φ2.7 x 2.35H (M) Assembly Required. Base is not included

Feature Attributes

Product Type:
Patio Umbrella
Size:
2.7 m
Assembly:
Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome