0
1
2
3

Wall Mounted Parasol Patio Umbrella with 180 Degree Rotatable Canopy Dark Grey

Order Code: ZT4184399S

£109.99 Inc VAT (20%)
£113.993.5% off


Description

Space-saving balcony parasol: Mount the outdoor umbrella on the wall with included instal accessions for not taking up floor space, while providing enough shade and protecting you from the sun.180° rotatable canopy: You can choose where your outdoor parasol protects and shades by rotating the canopy horizontally to suit your preference.Easy to use: It is more convenient to open and close this wall mounted umbrella through hand to push type.Made with outdoor in mind: This garden parasol features a vented canopy that helps it stay stable against the wind. It's made of 180gsm polyester fabric and an aluminium frame with seven ribs for reliable outdoor use.Dimensions: Overall Dimension: Φ248 x 169Hcm. Suitable for mounting on the cement wall, wood wall, brick wall, etc. NOTE: Do not use umbrella during extreme weather (strong wind, heavy rain, snow) .

See full description
Specifications for Wall Mounted Parasol Patio Umbrella with 180 Degree Rotatable Canopy Dark Grey
  • Colour
    Dark Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome