Wall Mounted Parasol Patio Umbrella with 180 Degree Rotatable Canopy Grey

Order Code: ZT3352383S

£142.99 Inc VAT (20%)
£149.994.5% off


Description

Space-saving balcony parasol: Mount the outdoor umbrella on the wall with included instal accessions for not taking up floor space, while providing enough shade and protecting you from the sun.180° rotatable canopy: You can choose where your outdoor parasol protects and shades by rotating the canopy horizontally to suit your preference.Easy to use: It is more convenient to open and close this wall mounted umbrella through hand to push type.Made with outdoor in mind: This garden parasol features a vented canopy that helps it stay stable against the wind. It's made of 180gsm polyester fabric and an aluminium frame with seven ribs for reliable outdoor use.Dimensions: Overall Dimension: Φ248 x 169Hcm. Suitable for mounting on the cement wall, wood wall, brick wall, etc. NOTE: Do not use umbrella during extreme weather (strong wind, heavy rain, snow) .

See full description
Specifications for Wall Mounted Parasol Patio Umbrella with 180 Degree Rotatable Canopy Grey
  • Mounting Type
    Wall Mounted
  • Colour
    Grey
  • Frame Material
    Aluminium
  • Product Type
    Wall Mounted Parasol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome