25mm Snap Frames Satin - Black Finish


Select
£13.99 Inc VAT (20%)


See all variants from £13.99

Description

An ideal solution and stylish way for when you require attention and when you want to display pictures, posters, documents, certificates, photos, marketing advertisements, promotions, important messages, etc. Ideal in various settings, whether this may be at your business, office, schools, caf�, restaurants, stores, shopping centres, cinemas, theatres, hospitals, etc. Easy open frame, for simple changing of posters. No more having to take the frame down, remove the back panel, and so-forth. This frame allows you to simply 'snap open' the frame from the front, to remove the cover, and place your desired display straight in!Wall mounting means the frame is ideal for internal or external use. Holes are pre-drilled in the frame for easy installation. All four sides open and have mitred corners. Posters are kept clean behind a 400 micron UV resistant anti-glare PVC front sheet. If using the product externally, we recommend using waterproof posters, due to condensation coming into the frame. All units come individually bagged, individually boxed.

Feature Attributes

Colour:
Black
Frame Material:
Aluminium Frame
Product Type:
Picture Frames
Material:
PVC
Front Cover:
Non-glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome