Aluminium Colour Notice Board with Polystyrene Frame


Select
£163.99 Inc VAT (20%)


See all variants from £163.99


Description unavailable

Feature Attributes

Frame Material:
Polystyrene
Supplied:
Assembled
External Depth:
23 mm
Glass Material:
Polystyrene, Transparent
Frame Type:
Angled
Frame Colour:
Aluminium Silver