Aluminium-Wood Portrait Display Frames


£129.99 Inc VAT (20%)

See all variants from £129.99


Description unavailable

Feature Attributes

Cover Material:
Acrylic
Depth:
6 mm
Product Type:
Display Frame
Backing Plate Material:
Aluminium
Glass Thickness:
2 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome