Basic Display Cases for A4 Documents


£399.99 Inc VAT (20%)

See all variants from £399.99


Description unavailable

Feature Attributes

Frame Material:
Anodised Aluminium
Supplied:
Assembled
Internal Depth:
10 mm
External Depth:
27 mm
Lock Type:
Cylinder Lock
Glass Thickness:
4 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome