1. Furniture, Linens & Decor/
  2. Decor/
  3. Picture and Document Frames
CC Display Cases with Safety Glass

CC Display Cases with Safety Glass


4 Variants From
£379.99

Inc VAT (20%)

See 4 Product Variants
£379.99

Description unavailable

Feature Attributes

Frame Material:

Aluminium

Supplied:

Assembled

Internal Depth:

20 mm

External Depth:

65 mm

Lock Type:

Lock with 2 Keys

Colour of Rear Panel:

White

More attributes