Display Cases with Hinged Door and Square Frame Corners


£399.99 Inc VAT (20%)

See all variants from £399.99


Description unavailable

Feature Attributes

Frame Colour:
Aluminium Silver
Frame Material:
Aluminium
Supplied:
Assembled
Internal Depth:
10 mm
Lock Type:
Security Lock
External Depth:
30 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome