Downwards Opening Display Cases


£799.99 Inc VAT (20%)

See all variants from £799.99

Description


Description unavailable

Feature Attributes

Frame Material:
Anodised Aluminium
Supplied:
Assembled
Internal Depth:
45 mm
Material of Rear Panel:
Sheet Steel, Galvanised
Door Opening:
Downwards 180°
Glass Material:
Single Pane Safety Glass
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome