Poster A1 Silver - 13775DR

Order Code: ZT3524673S

£62.99 Inc VAT (20%)


Description

Durable DURAFRAME Poster A1 Silver - 505523

Specifications for Poster A1 Silver - 13775DR
  • Material
    Plastic
  • Form
    Magnetic Sign Holder
  • Size
    A1
  • Product Type
    Sign Holders
  • Colour
    Silver
  • Weight
    366.8g
  • Document Size
    A1
  • Frame Type
    Magnetic Closure
  • Orientation
    Landscape or Portrait
  • For Use On
    Solid and Smooth Surfaces