Duraframe Magnetic Top for A4 - Pack of 5


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

The magnetic info frame DURAFRAME® MAGNETIC TOP for headings is ideal for structuring information on whiteboards. Present information in a premium and professional way. Quick and easy exchange of documents by simply lifting the magnetic frame away from the surface. Easy to attach to metal surfaces such as LEAN boards or cubes and staff whiteboards. External dimensions: 236 x 66 mm. Labelling sheet: 210 x 40 mm.

• Present information in a premium and professional way
• Quick and easy exchange of documents by simply lifting the magnetic frame away from the surface
• Easy to attach to metal surfaces such as LEAN boards or cubes and staff whiteboards
• Areas of application: for headlines and for structuring of information on info boards
• External dimensions: 236 x 66 mm
• Labelling sheet: 210 x 40 mm
• Suitable for A4 portrait or A5 landscape formats

See full description

Feature Attributes

Size:
A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome