Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Decor
Picture and Document Frames
Functional Partitions, Natural Cork, HxW 1800 X 1200mm
By EUROKRAFTbasic
Reset
Clear All
Size
Select
Pack Quantity
Select
See all variants from
£399.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£399.99
Description unavailable
Feature Attributes
Product Type:
Partitions
Supplied:
Assembled
Frame Material:
Aluminium
Overall Width:
1200 mm
Panel Material:
Natural Cork
Panel Colour:
Brown
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome