Industrial Partition Wall System, Mobile Standard Module


£1,399.99 Inc VAT (20%)

See all variants from £1,399.99


Description unavailable

Feature Attributes

Supplied:
Flat Pack
Height:
2000 mm
Width:
800 mm
Panel Thickness:
42 mm
Section Type:
Standard Module, Mobile
Panel Material:
Perforated Sheet Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome