Inc VAT (20%)
Description unavailable
Internal Depth:
25 mm
External Depth:
43 mm
Frame Colour:
Aluminium Silver
Frame Material:
Anodised Aluminium
Lock Type:
Cylinder Lock
Glass Material:
Single Pane Safety Glass