Metallic Display Cases for A4 Documents


£209.99 Inc VAT (20%)

See all variants from £209.99


Description unavailable

Feature Attributes

External Depth:
27 mm
Internal Depth:
10 mm
Frame Material:
Anodised Aluminium
Door Hinge Position:
Right
Glass Thickness:
4 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome