Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Decor
Picture and Document Frames
Padded Four-Legged Frame Stacking Chairs, Pack of 2
By TOPSTAR
12 Variants From
£649.99
Inc VAT (20%)
See 12 Product Variants
£649.99
Description
Description unavailable
Feature Attributes
Pack Quantity:
2
Supplied:
Assembled
Seat Height:
470 mm
Seat Depth:
480 mm
Seat Width:
480 mm
Load Capacity:
110 kg
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome