Parker with Frame Rest, Two Sided Model


£799.99 Inc VAT (20%)

See all variants from £799.99


Description unavailable

Feature Attributes

Material:
Steel
Colour:
Zinc Plated
Supplied:
Flat Pack
Product Type:
Bicycle Racks with Support Rails
Maximum Tyre Width:
55 mm
Overall Depth:
390 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome