Recobulk IBC Containers on Steel Frame Pallets


£929.99 Inc VAT (20%)

See all variants from £929.99


Description unavailable

Feature Attributes

Colour:
Natural
Width:
1000 mm
Frame Material:
Tubular Steel
Height:
1160 mm
Length:
1200 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome