Sliding Door Display Case, External Depth 30mm, B1, 1 X A3, Round Frame Corners

Order Code: ZT2678199S

£539.99 Inc VAT (20%)


Description

Sliding door display case, external depth 30 mm, B1, 1 x A3, round frame corners. Supplied = assembled. For format = A3. Capacity A4 sheets = 2 pcs. Model = flame resistant B1. External height = 377 mm. External width = 500 mm. External depth = 30 mm. Internal height = 345 mm. Internal width = 479 mm. Internal depth = 10 mm. Viewable area height = 337 mm. Viewable area width = 479 mm. Design of display box = with sheet steel rear panel, for magnets. Glass material = single pane safety glass. Glass thickness = 4 mm. Frame material = aluminium. Frame colour = aluminium silver. Material of rear panel = sheet steel, galvanised. Colour of rear panel = aluminium silver. Door type = sliding door. Door opening = on the side. Lock type = glass slide lock. Weight = 4 kg. Place of use = indoor use. Frame = rounded. Single pane safety glass, 4 mm thick. Scratch resistant and magnetic rear panel. Low depth of just 30 mm. Tested flame resistance (B1) Made of narrow, yet torsion resistant, aluminium profiles. The low installation depth of just 30 mm ensures it fits into any corridor or any stairwell. The high quality sliding doors made of safety glass allow the notices to be exchanged quickly. A glass slide lock provides adequate protection against manipulation. 4 magnets included.

See full description
Specifications for Sliding Door Display Case, External Depth 30mm, B1, 1 X A3, Round Frame Corners
  • Frame Colour
    Aluminium Silver
  • Frame Material
    Aluminium
  • Supplied
    Assembled
  • Suitable For
    A3
  • Weight
    4kg
  • Internal Width
    479mm
  • Lock Type
    Glass Slide Lock
  • Internal Depth
    10mm
  • External Height
    377mm
  • External Width
    500mm
  • External Depth
    30mm
  • Internal Height
    345mm
  • Applications
    Indoor Use
  • Frame Type
    Rounded
  • Material of Rear Panel
    Sheet Steel, Galvanised
  • Viewable Area Width
    479mm
  • Glass Material
    Single Pane Safety Glass
  • Colour of Rear Panel
    Aluminium Silver
  • Door Opening
    On the Side
  • Door Type
    Sliding Door
  • Glass Thickness
    4mm
  • Viewable Area Height
    337mm