Upwards Opening Display Cases


£1,199.99 Inc VAT (20%)

See all variants from £1,199.99


Description unavailable

Feature Attributes

Frame Material:
Anodised Aluminium
Supplied:
Assembled
Internal Depth:
45 mm
Lock Type:
Cylinder Lock
External Depth:
80 mm
Door Type:
Hinged Door
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome