1. Furniture, Linens & Decor/
  2. Decor/
  3. Picture and Document Frames
White SP Display Cases, A4 Capacity

White SP Display Cases, A4 Capacity


4 Variants From
£214.99

Inc VAT (20%)

See 4 Product Variants
£214.99

Description unavailable

Feature Attributes

Frame Material:

Aluminium

Supplied:

Assembled

Lock Type:

Lock with 2 Keys

Internal Depth:

10 mm

External Depth:

40 mm

Applications:

Indoor Use

More attributes