Calypso 2 Deluxe + Fixed Arms


Select
£239.99 Inc VAT (20%)


See all variants from £239.99

Description

The ultimate operator chair, featuring a high, sculpted foam back and Asynchro mechanism - this range provides flexibility and functionality without the hefty price tag.

Feature Attributes

Back Width:
450 mm
Back Height:
500 mm
Seat Width:
470 mm
Seat Depth:
470 mm
Weight:
12.65 kg
Width:
470 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome