0
1
2
3
4

Fabric Tartan Reclining Armchair

Order Code: ZT2118535S

£399.99 Inc VAT (20%)


Description



This Fabric Recliner offers extreme comfort and relaxation. With its elegant shape and fabric upholstery, all you have to do is sit down, push back, and this chair does the rest. It will recline smoothly by lifting the footrest to the optimum position. Once you are ready to sit back up, gently push back and the chair will glide back into an upright position again.

Features

Soft fabric and thick cushioned seat offers a supreme level of comfort
High-quality Push Back Recliner Mechanism
Traditional design with a modern twist and Orthopedic on the backrest
Classic tartan pattern and solid dark wood legs
Perfect for Living Room, Dining Room, Bedroom or Conservatory of almost any home


Specifications

Size: 80cm W x 75cm D x 102cm H

Upholstery Material: Fabric

Upholstery Colour: Grey Tartan

Filling Material: Sponge

Leg Material: Wood

Leg Colour: Black

See full description
Specifications for Fabric Tartan Reclining Armchair
  • Product Type
    Reclining Armchair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome