Polyurethane Leather Manual Recliner Chair, Swivel Armchair for Living Room


Select
£279.99 Inc VAT (20%)


See all variants from £279.99

Description

Manual reclining and swivel: Back goes to a maximum 135° angle, with separate lifting footrest. You can swivel, or lift your body to a comfortable angle, to get better relax anytime.Thick, all-over padding: A recliner chair which ups the comfort - sink in, and relax. The pocket spring system, high back and armrests for support.Faux leather recliner chair: A cool, stylish design. The upholstery feels great against the skin and wipes clean easily.Two cup holders and two pocks: Extra handy features on this reclining chair - won't have to move once seated.Dimensions: Upright: 102H x 86W x 93Dcm. Reclined: 84H x 86W x 162Dcm. Seat: 50H x 44W x 53Dcm. Maximum load 150kg. Assembly required.

Feature Attributes

Product Type:
Recliner Chair
Material:
PU Leather
Maximum Load:
150 kg
Seat Dimensions:
50H x 44W x 53acm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome